Apply to be a TradeMaster!
Main product image of Shift+ Square 2-Function Handshower, 2.5 GPM (Vibrant Polished Nickel), K-21336-SN
Magnifying glass
Hover image to zoom

Shift+ Square 2-Function Handshower, 2.5 GPM (Vibrant Polished Nickel), K-21336-SN

Brand:
Kohler
SKU:
K-21336-SN
Rating:
(0)
Q&A:
(0)
Shift+ Square 2-Function Handshower, 2.5 GPM (Vibrant Polished Nickel), K-21336-SN
Magnifying glass
Hover image to zoom
$241.42 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Width (Inches)
1-1/8" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Nickel

Description

–
Shift+ Square 2-Function handshower, 2.5 gpm
  • Your perfect shower spray, delivered at the touch of a button. The sleek, contemporary Shift+ handshower includes a push-button for effortless transition between full-coverage and targeted massage sprays, all enhanced w/ Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst produces a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • Advanced spray engine provides two spray experiences: full coverage and targeted massage
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intuitive and easy push-button activation to switch between two sprays
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Contains flow-regulating check valve for backflow prevention

Specs

–
Series:

Shift+

Shape:

Square

Application:

Residential

Width (Inches):

1-1/8"

Product Type:

Shower

Installation Type:

Wall Mount

Material:

Brass

Flow Rate (GPM):

2.5

Finish:

Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy