Apply to be a TradeMaster!
Main product image of Brazn 66" x 35" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom

Brazn 66" x 35" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)

Brand:
Kohler
SKU:
K-21388-0
Rating:
(0)
Q&A:
(0)
Brazn 66" x 35" Oval Freestanding Bathtub with Center Toe-Tap Drain (White)
Magnifying glass
Hover image to zoom
$7,629.71 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 312.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Freestanding
Product Highlight: Material
Lithocast
Product Highlight: Finish
White

Description

–
This item is a Brazn 66" x 35" Oval Freestanding Bathtub with Center Toe-Tap Drain (White) manufactured by Kohler.
Every shape is a statement. The KOHLER Brazn collection is unadorned and refined to an essence. This proclaims itself the relentless pursuit of simplicity. Purposeful in every detail. Bold in any space.

Features
  • Freestanding design creates a striking focal point in your bathing area
  • 18" (457 mm) depth offers a deep soaking experience
  • Integral lumbar support
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain color-matched to the bath

Specs

–
Product Type:

Bathtub

Series:

Brazn

Installation Type:

Freestanding

Material:

Lithocast

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy