Apply to be a TradeMaster!
Main product image of Artifacts 21-1/4" Oval Undermount Bathroom Sink (White), K-21782-0
Magnifying glass
Hover image to zoom

Artifacts 21-1/4" Oval Undermount Bathroom Sink (White), K-21782-0

Brand:
Kohler
SKU:
K-21782-0
Rating:
(0)
Q&A:
(0)
Artifacts 21-1/4" Oval Undermount Bathroom Sink (White), K-21782-0
Magnifying glass
Hover image to zoom
$317.86 each
In Stock
In Stock
Get 14 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Undermount
Product Highlight: Finish
White
Product Highlight: Shape
Oval

Description

–
Inspired by the charm of turn-of-the-century homes, an KOHLER Artifacts bathroom sink is like a vintage treasure rediscovered and enhanced by the comforts of modern design. The sink mounts from underneath the vanity top, resulting in a more contemporary clean and uncluttered look. Pair this Artifacts oval undermount bathroom sink with other products in the Artifacts collection and create the bathroom space of your dreams.
  • Oval basin
  • Center drain
  • With overflow
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with other products in the Artifacts collection

Specs

–
Installation Type:

Undermount

Country of Origin:

China

Warranty:

Lifetime Limited

Material:

Vitreous China

Mount:

Undermount

Series:

Artifacts

Finish:

White

Shape:

Oval

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy