| Finish: | White |
|---|---|
| ADA: | Yes |
| Series: | Pennington |
| Product Type: | Bathroom Sink |
| Shape: | Oval |
| Installation Type: | Drop-In |
| Warranty: | Limited Lifetime |
| Material: | Vitreous China |
| Width (Inches): | 17-1/2" |
| Number of Holes: | 1 |
| Length (Inches): | 20-1/4" |
| Application: | Bathroom |