Apply to be a TradeMaster!
Main product image of Pennington 20-1/4" Drop-In Bathroom Sink for 8" Widespread Faucets (White), K-2196-8-0
Magnifying glass
Hover image to zoom

Pennington 20-1/4" Drop-In Bathroom Sink for 8" Widespread Faucets (White), K-2196-8-0

Brand:
Kohler
SKU:
K-2196-8-0
Rating:
(0)
Q&A:
(0)
Pennington 20-1/4" Drop-In Bathroom Sink for 8" Widespread Faucets (White), K-2196-8-0
Magnifying glass
Hover image to zoom
$488.89 each
In Stock
In Stock
Get 25 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 17 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Installation Type
Drop-In
Product Highlight: Finish
White
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
With a subtle oval shape and understated design, the Pennington sink complements both contemporary and traditional bathrooms. The basin's raised rim helps keep water from splashing over the side while adding a classic design touch.

Features:
  • 8" (203 mm) widespread faucet holes
  • Oval basin
  • Overflow drain

Specs

–
Width (Inches):

17-1/2"

ADA:

Yes

Installation Type:

Drop-In

Finish:

White

Warranty:

Limited Lifetime

Length (Inches):

20-1/4"

Shape:

Oval

Series:

Pennington

Application:

Bathroom

Product Type:

Bathroom Sink

Number of Holes:

3

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy