Apply to be a TradeMaster!
Main product image of 19-1/4" Oval Undermount Bathroom Sink, No Overflow (Biscuit), K-2205-96
Magnifying glass
Hover image to zoom

19-1/4" Oval Undermount Bathroom Sink, No Overflow (Biscuit), K-2205-96

Brand:
Kohler
SKU:
K-2205-96
Rating:
(0)
Q&A:
(0)
19-1/4" Oval Undermount Bathroom Sink, No Overflow (Biscuit), K-2205-96
Magnifying glass
Hover image to zoom
$531.66 each
In Stock
In Stock
Get 1 Wed, Sep 23 - Mon, Sep 28

Lift Gate

This product weighs 25.26 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Biscuit

Description

Caxton 19-1/4" oval undermount bathroom sink, no overflow

The Caxton's smooth profile makes it an elegant choice when paired with contemporary or traditional bathroom styles. This undermount sink offers an easy-to-clean oval basin that fits seamlessly beneath the countertop.
  • Oval basin
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

ADA:

Yes

Country of Origin:

United States

Installation Type:

Undermount

Shape:

Oval

Application:

Residential

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy