Apply to be a TradeMaster!
Main product image of Caxton Undercounter Lavatory Sink (White) (15"L x 12"W), K-2209-0
Magnifying glass
Hover image to zoom

Caxton Undercounter Lavatory Sink (White) (15"L x 12"W), K-2209-0

Brand:
Kohler
SKU:
K-2209-0
Rating:
(0)
Q&A:
(0)
Caxton Undercounter Lavatory Sink (White) (15"L x 12"W), K-2209-0
Magnifying glass
Hover image to zoom
$399.53 each
In Stock
In Stock
Get 1 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 17.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty

Description

–
Install this Caxton undercounter lavatory beneath solid-surface countertops to combine the look of an integral basin with the benefits of durable vitreous china. Available in a palette of KOHLER colors, Caxton lavatories complement both traditional and contemporary décor.
  • Exterior dimensions: 17"L x 14"W
  • Interior dimensions: 15"L x 12"W
  • No faucet holes
  • Unglazed underside
NOTE: Image depicts lavatory with drain and Cabriole faucet.

Specs

–
Installation Type:

Undermount

Shape:

Oval

Exterior Dimensions:

17" L x 14" W

Color:

White

Material:

Vitreous China

ADA:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy