Apply to be a TradeMaster!
Main product image of 17" Oval Undermount Bathroom Sink (Black/Black), K-2209-7
Magnifying glass
Hover image to zoom

17" Oval Undermount Bathroom Sink (Black/Black), K-2209-7

Brand:
Kohler
SKU:
K-2209-7
Rating:
(0)
Q&A:
(0)
17" Oval Undermount Bathroom Sink (Black/Black), K-2209-7
Magnifying glass
Hover image to zoom
$473.98 each
In Stock
In Stock
Get 21 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 17.68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Black Black

Description

–
Caxton 17" oval undermount bathroom sink

Caxton has a simple, streamlined design that's as versatile as it is attractive. This easy-to-clean sink combines the sleek look of an integrated basin with a timeless design that suits both traditional and modern bathroom decors. Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop.
  • Oval basin with unglazed underside
  • Overflow drain
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Application:

Residential

Country of Origin:

Mexico

ADA:

Yes

Installation Type:

Undermount

Finish:

Black Black

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy