| Finish: | White |
|---|---|
| Warranty: | 1 Year Limited |
| Width (Inches): | 16-3/16" |
| Shape: | Oval |
| Length (Inches): | 19-3/8" |
| Series: | Caxton |
| Number of Holes: | 0 |
| Exterior Dimensions: | 17" L x 14" W |
| Application: | Bathroom |
| Product Type: | Bathroom Sink |
| Installation Type: | Undermount |
| Color: | White |
| Material: | Vitreous China |
| ADA: | Yes |