Apply to be a TradeMaster!
Main product image of 19-1/4" Oval Undermount Bathroom Sink (Biscuit), K-2210-96
Magnifying glass
Hover image to zoom

19-1/4" Oval Undermount Bathroom Sink (Biscuit), K-2210-96

Brand:
Kohler
SKU:
K-2210-96
Rating:
(0)
Q&A:
(0)
19-1/4" Oval Undermount Bathroom Sink (Biscuit), K-2210-96
Magnifying glass
Hover image to zoom
$462.68 each
In Stock
In Stock
Get 6 Thu, Sep 17 - Tue, Sep 22

Lift Gate

This product weighs 23.31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Oval
Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Undermount

Description

Caxton 19-1/4" oval undermount bathroom sink

Caxton has a simple, streamlined design that's as versatile as it is attractive. This easy-to-clean sink combines the sleek look of an integrated basin with a timeless design that suits both traditional and modern bathroom decors. Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop.
  • Oval basin with unglazed underside
  • Overflow drain
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout

Specs

Finish:

Biscuit

Country of Origin:

Mexico

Installation Type:

Undermount

Application:

Residential

ADA:

Yes

Shape:

Oval

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy