Apply to be a TradeMaster!
Main product image of 19-1/4" Oval Undermount Bathroom Sink w/ Glazed Underside, No Overflow (Biscuit), K-2210-G-96
Magnifying glass
Hover image to zoom

19-1/4" Oval Undermount Bathroom Sink w/ Glazed Underside, No Overflow (Biscuit), K-2210-G-96

Brand:
Kohler
SKU:
K-2210-G-96
Rating:
(0)
Q&A:
(0)
19-1/4" Oval Undermount Bathroom Sink w/ Glazed Underside, No Overflow (Biscuit), K-2210-G-96
Magnifying glass
Hover image to zoom
$545.44 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 23.31 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Oval
Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Undermount

Description

–
Caxton 19-1/4" oval undermount bathroom sink with glazed underside, no overflow

Highlight your bath or powder room counter with the elegant Caxton basin. Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop and features a glazed underside that matches the basin's color. This easy-to-clean and versatile sink complements contemporary and traditional bathrooms.
  • Oval basin with glazed underside
  • No faucet holes; requires wall- or counter-mount faucet
  • Fits standard 14" x 17" (356 x 432 mm) countertop cutout
  • Without overflow

Specs

–
Finish:

Biscuit

Country of Origin:

United States

ADA:

Yes

Shape:

Oval

Application:

Residential

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy