| Length (Inches): | 21-1/4" |
|---|---|
| Width (Inches): | 17-1/4" |
| Product Type: | Bathroom Sink |
| Finish: | White |
| Installation Type: | Undermount |
| Exterior Dimensions: | 21-1/4" L x 17-1/4" W |
| Shape: | Oval |
| Number of Holes: | 0 |
| Series: | Caxton |
| Application: | Bathroom |
| Warranty: | 1 Year Limited |
| Color: | White |
| Material: | Vitreous China |
| ADA: | Yes |