Apply to be a TradeMaster!
Main product image of 21" Rectangular Undermount Bathroom Sink (Biscuit), K-2214-96
Magnifying glass
Hover image to zoom

21" Rectangular Undermount Bathroom Sink (Biscuit), K-2214-96

Brand:
Kohler
SKU:
K-2214-96
Rating:
(0)
Q&A:
(0)
21" Rectangular Undermount Bathroom Sink (Biscuit), K-2214-96
Magnifying glass
Hover image to zoom
$601.88 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 24.69 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Undermount

Description

–
Ladena 21" rectangular undermount bathroom sink

With its unique, oblong shape and clean lines, Ladena evokes casual elegance. This spacious and distinctive sink pairs classic style with versatility, and is a great choice to complement both traditional and modern bathrooms.
  • Rectangular basin with curved bottom
  • Overflow drain
  • No faucet holes; requires wall- or counter-mount faucet
  • 1193643 clamp assembly

Specs

–
Finish:

Biscuit

Country of Origin:

United States

Installation Type:

Undermount

Shape:

Rectangle

ADA:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy