Shop Resideo Sale
Main product image of Aquifer Reverse Osmosis (Ro) Water Filtration System, K-22155-NA
Magnifying glass
Hover image to zoom

Aquifer Reverse Osmosis (Ro) Water Filtration System, K-22155-NA

Brand:
Kohler
SKU:
K-22155-NA
Rating:
(0)
Q&A:
(0)
Aquifer Reverse Osmosis (Ro) Water Filtration System, K-22155-NA
Magnifying glass
Hover image to zoom
$574.96 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Not Applicable

Description

–
Aquifer Reverse osmosis (RO) water filtration system
  • Feel confident w/ every sip that you are providing the best quality water for you and your family. The Aquifer reverse osmosis (RO) water filtration system effectively reduces contaminants including arsenic, fluoride, TDS, bacteria, virus, lead, mercury, chlorine, and pharmaceuticals in your cold water. Install your Aquifer reverse osmosis filtration system w/ a KOHLER beverage faucet.
  • Four-stage filtration system reduces contaminants such as arsenic, fluoride, bacteria, virus, lead, mercury, chlorine, chloramine, select pharmaceuticals, and more
  • Reduces over 95% of perfluorooctanoic acid (PFOA) and perfluorooctane sulfonate (PFOS) in drinking water
  • 1:1 ratio high-recovery reverse osmosis membrane creating less waste water
  • Provides up to 27.5 gallons per day, or the equivalent of over 200 16.9-oz. bottles of water (results may vary based on water pressure, temperature and incoming water quality)
  • 0.5 gpm (1.9 l/min) maximum flow rate at 60 psi (4.1 bar).
  • 3.2 gallon storage tank
  • Filter head automatically turns off the water supply when cartridge is removed
  • Requires Kohler RO-compatible beverage faucet w/ air gap
  • Includes four filter cartridges (K-22156, K-22157, K-22158, K-23334)

Specs

–
Application:

Residential

Installation Type:

Undermount

Series:

Aquifer

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy