Apply to be a TradeMaster!
Main product image of Purist Four-function Handshower, 2.5 GPM (Vibrant Brushed Moderne Brass), K-22166-2MB
Magnifying glass
Hover image to zoom

Purist Four-function Handshower, 2.5 GPM (Vibrant Brushed Moderne Brass), K-22166-2MB

Brand:
Kohler
SKU:
K-22166-2MB
Rating:
(0)
Q&A:
(0)
Purist Four-function Handshower, 2.5 GPM (Vibrant Brushed Moderne Brass), K-22166-2MB
Magnifying glass
Hover image to zoom
$220.68 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount

Description

–
Purist Four-function handshower, 2.5 gpm
  • Designed w/ the clean lines of the Purist collection, this Purist multifunction handshower provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced w/ Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates w/ Purist, Stillness, and Composed faucets and accessories
  • Features a nonpositive shutoff: water-saving pause mode to temporarily reduce water flow
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Finish:

Brushed Moderne Brass

Shape:

Round

Flow Rate (GPM):

2.5

Application:

Residential

Approvals:

CSA

Product Type:

Handshower

Installation Type:

Wall Mount

ADA:

Yes

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy