Apply to be a TradeMaster!
Main product image of Four-Function Handshower, 1.75 GPM (Vibrant Brushed Bronze), K-22166-G-BV
Magnifying glass
Hover image to zoom

Four-Function Handshower, 1.75 GPM (Vibrant Brushed Bronze), K-22166-G-BV

Brand:
Kohler
SKU:
K-22166-G-BV
Rating:
(0)
Q&A:
(0)
Four-Function Handshower, 1.75 GPM (Vibrant Brushed Bronze), K-22166-G-BV
Magnifying glass
Hover image to zoom
$220.68 each
In Stock
In Stock
Get 16 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted, Wall Mount
Product Highlight: Shape
Round
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: GPM
1.75 GPM

Description

–
Purist Four-function handshower, 1.75 gpm

Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm handshower provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates with Purist, Stillness, and Composed faucets and accessories
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Installation Type:

Deck Mounted

Wall Mount

Flow Rate (GPM):

1.75

Shape:

Round

Application:

Residential

ADA:

Yes

Finish:

Vibrant Brushed Bronze

GPM:

1.75

Country of Origin:

China

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy