Apply to be a TradeMaster!
Main product image of Purist Four-Function Hand Shower, 1.75 GPM (Polished Chrome), K-22166-G-CP
Magnifying glass
Hover image to zoom

Purist Four-Function Hand Shower, 1.75 GPM (Polished Chrome), K-22166-G-CP

Brand:
Kohler
SKU:
K-22166-G-CP
Rating:
(0)
Q&A:
(0)
Purist Four-Function Hand Shower, 1.75 GPM (Polished Chrome), K-22166-G-CP
Magnifying glass
Hover image to zoom
$152.17 each
In Stock
In Stock
Get 12 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount, Deck Mounted
Product Highlight: Material
Plastic
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
Enjoy luxurious showering combined with up to 30 percent water savings. This Purist 1.75-gpm handshower provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Features:
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates with Purist, Stillness, and Composed faucets and accessories
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Features a nonpositive shutoff: water-saving pause mode to temporarily reduce water flow
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
ADA:

Yes

Installation Type:

Wall Mount

Deck Mounted

Flow Rate (GPM):

1.75

Material:

Plastic

Warranty:

Limited Lifetime

Product Type:

Handshower

Type:

Hand Shower

Finish:

Polished Chrome

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy