Apply to be a TradeMaster!
Main product image of Purist Four-Function Handshower, 2.5 Gpm (Vibrant Titanium), K-22166-TT
Magnifying glass
Hover image to zoom

Purist Four-Function Handshower, 2.5 Gpm (Vibrant Titanium), K-22166-TT

Brand:
Kohler
SKU:
K-22166-TT
Rating:
(0)
Q&A:
(0)
Purist Four-Function Handshower, 2.5 Gpm (Vibrant Titanium), K-22166-TT
Magnifying glass
Hover image to zoom
$258.16 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Plastic
Product Highlight: Finish
Titanium
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Designed with the clean lines of the KOHLER Purist collection, this Purist multifunction wall-mount handshower provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires K-8593, K-9514, K-98360, K-98359, K-45981, or K-45982 shower hose (sold separately)
  • Coordinates with Purist, Stillness, and Composed faucets and accessories
  • Features a nonpositive shutoff: water-saving pause mode to temporarily reduce water flow
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Mount:

Wall

Product Type:

Handshower

Shape:

Round

ADA:

Yes

Installation Type:

Wall Mount

Country of Origin:

China

Material:

Plastic

Flow Rate (GPM):

2.5

Finish:

Titanium

Series:

Purist

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy