Apply to be a TradeMaster!
Main product image of Forté 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Nickel), K-22169-G-BN
Magnifying glass
Hover image to zoom

Forté 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Nickel), K-22169-G-BN

Brand:
Kohler
SKU:
K-22169-G-BN
Rating:
(0)
Q&A:
(0)
Forté 3-Function Shower Head, 1.75 GPM (Vibrant Brushed Nickel), K-22169-G-BN
Magnifying glass
Hover image to zoom
$188.70 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
5-1/2" Width
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Nickel

Description

–
Forté 3-Function Shower Head, 1.75 gpm
  • Enjoy luxurious showering combined w/ up to 30 percent water savings. This Forté 1.75-gpm Shower Head provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced w/ Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • Multifunction Shower Head and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Coordinates w/ Forte, Alteo, and Refinia faucets and accessories
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Product Type:

Shower Head

Installation Type:

Wall Mount

Series:

Forté

Width (Inches):

5-1/2"

Flow Rate (GPM):

1.75

Shape:

Round

Application:

Residential

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy