Apply to be a TradeMaster!
Main product image of Purist Three-Function Showerhead, 2.5 GPM (Matte Black), K-22170-BL
Magnifying glass
Hover image to zoom

Purist Three-Function Showerhead, 2.5 GPM (Matte Black), K-22170-BL

Brand:
Kohler
SKU:
K-22170-BL
Rating:
(0)
Q&A:
(0)
Purist Three-Function Showerhead, 2.5 GPM (Matte Black), K-22170-BL
Magnifying glass
Hover image to zoom
$211.53 each
In Stock
In Stock
Get 61 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass

Description

Please Note: This item has shipping restrictions, and cannot ship to California, Colorado, Hawaii, Massachusetts, Maryland, Maine, New Jersey, New York, Oregon, Rhode Island, Vermont and Washington.

Designed with the clean lines of the Purist collection, this Purist multifunction showerhead provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.

Features:
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Coordinates with Purist, Stillness, and Composed faucets and accessories

Specs

ADA:

No

Finish:

Matte Black

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Material:

Brass

Product Type:

Shower Head

Series:

Purist

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy