Apply to be a TradeMaster!
Main product image of Purist 3-Function Shower Head, 1.75 GPM (Polished Chrome), K-22170-G-CP
Magnifying glass
Hover image to zoom

Purist 3-Function Shower Head, 1.75 GPM (Polished Chrome), K-22170-G-CP

Brand:
Kohler
SKU:
K-22170-G-CP
Rating:
(0)
Q&A:
(0)
Purist 3-Function Shower Head, 1.75 GPM (Polished Chrome), K-22170-G-CP
Magnifying glass
Hover image to zoom
$145.87 each
In Stock
In Stock
Get 393 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
5-1/2" Width

Description

–
Purist 3-Function Shower Head, 1.75 gpm
  • Enjoy luxurious showering combined w/ up to 30 percent water savings. This Purist 1.75-gpm Shower Head provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced w/ Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body w/ larger, fuller water drops.
  • Multifunction Shower Head and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Coordinates w/ Purist, Stillness, and Composed faucets and accessories
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Finish:

Polished Chrome

Shape:

Round

Installation Type:

Wall Mount

Series:

Purist

Width (Inches):

5-1/2"

Application:

Residential

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy