Apply to be a TradeMaster!
Main product image of Purist Three-Function Showerhead, 1.75 Gpm (Vibrant Titanium), K-22170-G-TT
Magnifying glass
Hover image to zoom

Purist Three-Function Showerhead, 1.75 Gpm (Vibrant Titanium), K-22170-G-TT

Brand:
Kohler
SKU:
K-22170-G-TT
Rating:
(0)
Q&A:
(0)
Purist Three-Function Showerhead, 1.75 Gpm (Vibrant Titanium), K-22170-G-TT
Magnifying glass
Hover image to zoom
$247.47 each
In Stock
In Stock
Get 14 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Titanium

Description

–
Enjoy luxurious showering combined with up to 30% water savings. This KOHLER Purist 1.75-gpm wall-mount showerhead provides three distinct sprays - full coverage, pulsating massage, or silk spray - all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Coordinates with Purist, Stillness, and Composed faucets and accessories
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower Head

Shape:

Round

Warranty:

Lifetime Limited

Finish:

Titanium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy