Apply to be a TradeMaster!
Main product image of Purist Stillness Wall Mount Supply Elbow w/ Check Valve (Vibrant Brushed Bronze), K-22172-BV
Magnifying glass
Hover image to zoom

Purist Stillness Wall Mount Supply Elbow w/ Check Valve (Vibrant Brushed Bronze), K-22172-BV

Brand:
Kohler
SKU:
K-22172-BV
Rating:
(0)
Q&A:
(0)
Purist Stillness Wall Mount Supply Elbow w/ Check Valve (Vibrant Brushed Bronze), K-22172-BV
Magnifying glass
Hover image to zoom
$147.22 each
In Stock
In Stock
Get 16 Tomorrow, Nov 20
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Finish
Brushed Bronze
Product Highlight: Material
Brass

Description

–
Purist Stillness Wall Mount supply elbow w/ check valve
  • Inspired by clean lines and minimalist design, the Purist and Stillness collections bring a contemporary touch to your bathroom. This Purist/Stillness wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.
  • For use w/ a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Coordinates w/ Purist and Stillness faucets and accessories

Specs

–
Width (Inches):

2-1/2"

Finish:

Brushed Bronze

Series:

Purist Stillness

Material:

Brass

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy