Apply to be a TradeMaster!
Main product image of Loure Wall Mount Supply Elbow w/ Check Valve (Vibrant Brushed Nickel), K-22175-BN
Magnifying glass
Hover image to zoom

Loure Wall Mount Supply Elbow w/ Check Valve (Vibrant Brushed Nickel), K-22175-BN

Brand:
Kohler
SKU:
K-22175-BN
Rating:
(0)
Q&A:
(0)
Loure Wall Mount Supply Elbow w/ Check Valve (Vibrant Brushed Nickel), K-22175-BN
Magnifying glass
Hover image to zoom
$185.66 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
2-1/2" Width

Description

–
Loure Wall Mount supply elbow w/ check valve
  • The Loure wall supply elbow features a contemporary, low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow. Coordinate w/ a Loure handshower, showerhead, and accessories for a complete performance showering system.
  • For use w/ a handshower and hose (sold separately)
  • Coordinates w/ Loure faucets, accessories, and showering components to complete your bathroom
  • Includes check valve for backflow prevention

Specs

–
Material:

Brass

Finish:

Brushed Nickel

Width (Inches):

2-1/2"

Series:

Loure

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy