Apply to be a TradeMaster!
Main product image of Purist 30" Four-function Handshower Kit, 2.5 GPM (Polished Chrome), K-22178-CP
Magnifying glass
Hover image to zoom

Purist 30" Four-function Handshower Kit, 2.5 GPM (Polished Chrome), K-22178-CP

Brand:
Kohler
SKU:
K-22178-CP
Rating:
(0)
Q&A:
(0)
Purist 30" Four-function Handshower Kit, 2.5 GPM (Polished Chrome), K-22178-CP
Magnifying glass
Hover image to zoom
$411.45 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
5-7/8" Width
Product Highlight: Installation Type
Wall Mount

Description

–
Purist 30" four-function handshower kit, 2.5 gpm
  • This all-in-one kit makes it easy to upgrade your showering space w/ a Purist multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences-full coverage, pulsating massage or silk spray-all enhanced w/ Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
  • Includes Purist 2.5-gpm multifunction handshower, 60" metal hose, 28" slidebar and contemporary slidebar trim
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Slidebar features adjustable mounting brackets for installation flexibility
  • Coordinates w/ Purist, Stillness, and Composed faucets and accessories
  • Features a nonpositive shutoff: water-saving pause mode to temporarily reduce water flow
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Material:

Brass

Finish:

Polished Chrome

Width (Inches):

5-7/8"

Series:

Purist

Flow Rate (GPM):

2.5

Product Type:

Handshower

Application:

Residential

Hospitality

ADA:

Yes

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy