Apply to be a TradeMaster!
Main product image of Purist 30" Four-function Handshower Kit, 1.75 GPM (Matte Black), K-22178-G-BL
Magnifying glass
Hover image to zoom

Purist 30" Four-function Handshower Kit, 1.75 GPM (Matte Black), K-22178-G-BL

Brand:
Kohler
SKU:
K-22178-G-BL
Rating:
(0)
Q&A:
(0)
Purist 30" Four-function Handshower Kit, 1.75 GPM (Matte Black), K-22178-G-BL
Magnifying glass
Hover image to zoom
$596.62 each
In Stock
In Stock
Get 7 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
5-7/8" Width

Description

–
Purist 30" four-function handshower kit, 1.75 gpm
  • This all-in-one kit makes it easy to upgrade your showering space w/ a Purist multifunction handshower. The complete kit includes the handshower, hose, slidebar and slidebar trim. An advanced spray engine provides three experiences-full coverage, pulsating massage or silk spray-all enhanced w/ Katalyst air-induction technology for a completely indulgent showering experience. Ergonomic design offers ideal balance and weight in the hand.
  • Includes Purist 1.75-gpm multifunction handshower, 60" metal hose, 28" slidebar and contemporary slidebar trim
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Slidebar features adjustable mounting brackets for installation flexibility
  • Coordinates w/ Purist, Stillness, and Composed faucets and accessories
  • Features a nonpositive shutoff: water-saving pause mode to temporarily reduce water flow
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo

Specs

–
Installation Type:

Wall Mount

Finish:

Matte Black

ADA:

Yes

Flow Rate (GPM):

1.75

Product Type:

Handshower

Application:

Residential

Hospitality

Material:

Brass

Width (Inches):

5-7/8"

Series:

Purist

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy