Apply to be a TradeMaster!
Main product image of Showering Kit, 2.5 GPM (Vibrant Brushed Nickel), K-22180-BN
Magnifying glass
Hover image to zoom

Showering Kit, 2.5 GPM (Vibrant Brushed Nickel), K-22180-BN

Brand:
Kohler
SKU:
K-22180-BN
Rating:
(0)
Q&A:
(0)
Showering Kit, 2.5 GPM (Vibrant Brushed Nickel), K-22180-BN
Magnifying glass
Hover image to zoom
$1,255.22 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Finish
Vibrant Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round

Description

–
Forté Showering kit, 2.5 gpm

Take the guesswork out of designing a custom shower with this Forté Essentials performance showering package. An easy way to upgrade your master or secondary bath, the package includes a multifunction showerhead and handshower, handshower hose, slidebar kit, shower arm with diverter, and Rite-Temp valve trim featuring a lever handle. Complete this package with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes handshower, showerhead, 60" handshower hose, shower arm with diverter, 30" slidebar, and Forté Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Coordinates with Forté faucets, accessories, and showering components to complete your bathroom
  • Requires Rite-Temp pressure-balancing valve (sold separately)

Specs

–
GPM:

2.5

Finish:

Vibrant Brushed Nickel

Installation Type:

Wall Mount

Shape:

Round

ADA:

No

Application:

Hospitality

Residential

Country of Origin:

United States

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy