Apply to be a TradeMaster!
Main product image of Purist Essentials Performance Showering Kit, 1.75 GPM (Vibrant French Gold), K-22181-AF
Magnifying glass
Hover image to zoom

Purist Essentials Performance Showering Kit, 1.75 GPM (Vibrant French Gold), K-22181-AF

Brand:
Kohler
SKU:
K-22181-G-SN
Rating:
(0)
Q&A:
(0)
Purist Essentials Performance Showering Kit, 1.75 GPM (Vibrant French Gold), K-22181-AF
Magnifying glass
Hover image to zoom
$1,486.05 each
In Stock
In Stock
Get 10 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Polished Nickel

Description

–
This item is a Purist Essentials Performance Showering Kit, 1.75 GPM (Vibrant French Gold), K-22181-AF manufactured by Kohler.
Take the guesswork out of designing a custom shower with this Purist Essentials performance showering package. An easy way to upgrade your master or secondary bath, the package includes a multifunction showerhead and handshower, handshower hose, slidebar kit, shower arm with diverter, and Rite-Temp valve trim featuring a lever handle. Complete this package with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Features
  • Performance showering packages offer increased functionality and simplify the ordering process
  • Includes handshower, showerhead, 60" handshower hose, shower arm with diverter, 30" slidebar, and Purist Rite-Temp valve trim
  • Single lever handle provides on/off activation and temperature setting with a single operation
  • Multifunction showerhead with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Multifunction handshower with advanced spray engine provides three experiences: full coverage, pulsating massage and silk spray
  • Thumb tab allows for a smooth transition between sprays
  • Shower arm with diverter makes it easy to switch the water flow between showerhead and handshower
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) flow rate.
  • Coordinates with Purist faucets, accessories, and showering components to complete your bathroom

Specs

–
Finish:

Vibrant Polished Nickel

Product Type:

Shower Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy