Apply to be a TradeMaster!
Main product image of Aquifer Shower Filter (Polished Chrome), K-22321-CP
Magnifying glass
Hover image to zoom

Aquifer Shower Filter (Polished Chrome), K-22321-CP

Brand:
Kohler
SKU:
K-22321-CP
Rating:
(0)
Q&A:
(0)
Aquifer Shower Filter (Polished Chrome), K-22321-CP
Magnifying glass
Hover image to zoom
$93.41 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome

Description

–
Aquifer Shower filter
  • The Aquifer shower filter works w/ most showerheads to reduce chlorine and odor in your water, while controlling scale, and to keep your shower clean and smelling fresh.
  • Designed to work w/ showerheads to reduce chlorine and odor in water
  • Reduces chlorine and odor, and controls scale
  • Reduces skin dryness and irritation and is gentle on your hair
  • Attaches to most showerheads and shower arms w/ a simple threaded connection
  • 4.0 gpm (15.1 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Filter media lasts up to 8,000 gallons (30,000 liters) or six months
  • Recommended filter cartridge replacement every six months
  • Intuitive filter replacement indicator
  • Simple, elegant design to complement a variety of bathroom styles
  • Includes one filter cartridge

Specs

–
Application:

Residential

Product Type:

Filter

Material:

Brass

Finish:

Polished Chrome

Series:

Aquifer

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy