Apply to be a TradeMaster!
Main product image of Memoirs Classic 24-1/4" Rectangular Pedestal Bathroom Sink (White), K-2238-4-0
Magnifying glass
Hover image to zoom

Memoirs Classic 24-1/4" Rectangular Pedestal Bathroom Sink (White), K-2238-4-0

Brand:
Kohler
SKU:
K-2238-4-0
Rating:
(0)
Q&A:
(0)
Memoirs Classic 24-1/4" Rectangular Pedestal Bathroom Sink (White), K-2238-4-0
Magnifying glass
Hover image to zoom
$950.71 each
Backorder
Backorder
Get it Thu, Aug 27 - Tue, Sep 29

Lift Gate

This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
1 Year Warranty

Description

An elegant, timeless style defines the KOHLER Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this rectangular pedestal bathroom sink features decorative edges that resemble crown molding with its rich detailing and refined presence.
  • 4" (102 mm) centerset faucet holes
  • Refined rectangular basin
  • Overflow drain
  • Combination consists of the K-2239-4 basin and the K-2267 pedestal
  • Coordinates with other products in the Memoirs collection

Specs

Finish:

White

Shape:

Rectangle

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy