Apply to be a TradeMaster!
Main product image of Pedestal/Console Table Bathroom Sink Basin w/ 8" Widespread Faucet Holes (White), K-2239-8-0
Magnifying glass
Hover image to zoom

Pedestal/Console Table Bathroom Sink Basin w/ 8" Widespread Faucet Holes (White), K-2239-8-0

Brand:
Kohler
SKU:
K-2239-8-0
Rating:
(0)
Q&A:
(0)
Pedestal/Console Table Bathroom Sink Basin w/ 8" Widespread Faucet Holes (White), K-2239-8-0
Magnifying glass
Hover image to zoom
$676.27 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 49 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Console Top
Product Highlight: Finish
White

Description

–
Memoirs Pedestal/console table bathroom sink basin with 8" widespread faucet holes

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this sink features decorative edges that resemble crown molding. With its rich detailing and refined presence, the basin combines with the Memoirs pedestal or console table legs for a coordinated collection.
  • 8" (203 mm) widespread faucet holes
  • Refined rectangular basin
  • Overflow drain
  • Combines with the K-2267 pedestal to create the K-2238-8 Memoirs pedestal sink
  • Combines with the K-30009 Memoirs console table legs to create a complete console table solution
  • Coordinates with other products in the Memoirs collection

Specs

–
Installation Type:

Console Top

Finish:

White

Country of Origin:

United States

Shape:

Rectangle

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy