Apply to be a TradeMaster!
Main product image of 30" Pedestal/Console Table Bathroom Sink (150Th Peachblow), K-2269-8-V10
Magnifying glass
Hover image to zoom

30" Pedestal/Console Table Bathroom Sink (150Th Peachblow), K-2269-8-V10

Brand:
Kohler
SKU:
K-2269-8-V10
Rating:
(0)
Q&A:
(0)
30" Pedestal/Console Table Bathroom Sink (150Th Peachblow), K-2269-8-V10
Magnifying glass
Hover image to zoom
$1,749.99 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 61.73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Console Top
Product Highlight: Finish
150Th Peachblow

Description

–
Memoirs Stately 30" pedestal/console table bathroom sink

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines and molded edges of this basin evoke the splendor of fine antiques. Pair this sink with the Memoirs pedestal or console table legs for a coordinated collection.
  • 8" (203 mm) widespread faucet holes
  • Elegant rectangular basin
  • Overflow drain

Specs

–
Country of Origin:

Thailand

Application:

Residential

Installation Type:

Console Top

Finish:

150Th Peachblow

Shape:

Rectangle

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy