Apply to be a TradeMaster!
Main product image of 24" Rectangular Undermount Bathroom Sink w/ Glazed Underside (White), K-2297-G-0
Magnifying glass
Hover image to zoom

24" Rectangular Undermount Bathroom Sink w/ Glazed Underside (White), K-2297-G-0

Brand:
Kohler
SKU:
K-2297-G-0
Rating:
(0)
Q&A:
(0)
24" Rectangular Undermount Bathroom Sink w/ Glazed Underside (White), K-2297-G-0
Magnifying glass
Hover image to zoom
$1,091.60 each
In Stock
In Stock
Get 5 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 30 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Undermount

Description

–
Kathryn 24" rectangular undermount bathroom sink with glazed underside

Inspired by a 1929 KOHLER exhibition at the Metropolitan Museum of Art, the Kathryn collection captures the unforgettable style of a bygone era. With its modern interpretation of retro styling, this rectangular sink makes a striking addition to the bathroom, particularly when paired with a countertop that exposes the basin's glazed underside.
  • Rectangular basin
  • Glazed underside works beautifully for countertop installations
  • Overflow drain
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with other products in the Kathryn collection

Specs

–
Application:

Residential

Finish:

White

Installation Type:

Undermount

ADA:

Yes

Shape:

Rectangle

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy