Apply to be a TradeMaster!
Main product image of 13-1/4" Round Drop-In/Undermount Bathroom Sink, No Overflow (White), K-2298-0
Magnifying glass
Hover image to zoom

13-1/4" Round Drop-In/Undermount Bathroom Sink, No Overflow (White), K-2298-0

Brand:
Kohler
SKU:
K-2298-0
Rating:
(0)
Q&A:
(0)
13-1/4" Round Drop-In/Undermount Bathroom Sink, No Overflow (White), K-2298-0
Magnifying glass
Hover image to zoom
$700.17 each
In Stock
In Stock
Get 45 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 11 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Installation Type
Drop-In, Undermount
Product Highlight: Finish
White

Description

–
Compass 13-1/4" round drop-in/undermount bathroom sink, no overflow

Smooth, rounded edges and a circular design give the Compass sink a clean look that suits a variety of decors. This basin's petite size and symmetrical shape make it an elegant solution for small bathrooms.
  • Petite round design
  • No faucet holes; requires wall- or counter-mount faucet

Specs

–
Installation Type:

Drop-In

Undermount

ADA:

Yes

Finish:

White

Shape:

Round

Country of Origin:

United States

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy