Apply to be a TradeMaster!
Main product image of Awaken 2-in-1 Multifunction 1.75 GPM Shower Combo Kit (Matte Black), K-23218-G-BL
Magnifying glass
Hover image to zoom

Awaken 2-in-1 Multifunction 1.75 GPM Shower Combo Kit (Matte Black), K-23218-G-BL

Brand:
Kohler
SKU:
K-23218-G-BL
Rating:
(0)
Q&A:
(0)
Awaken 2-in-1 Multifunction 1.75 GPM Shower Combo Kit (Matte Black), K-23218-G-BL
Magnifying glass
Hover image to zoom
$240.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Round

Description

–
Awaken 2-in-1 multifunction 1.75 gpm shower combo kit
  • Turn your shower into the ultimate spa-like experience w/ the innovative Awaken 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions - rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Awaken 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Box includes: Showerhead, handshower, 60" (1524 mm) metal hose

Specs

–
Series:

Awaken

Installation Type:

Wall Mount

Application:

Residential

Product Type:

Shower

Material:

Brass

Flow Rate (GPM):

1.75

Finish:

Matte Black

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy