Apply to be a TradeMaster!
Main product image of Purist 2-in-1 Multifunction 2.5 GPM Shower Combo Kit (Vibrant Brushed Moderne Brass), K-23219-2MB
Magnifying glass
Hover image to zoom

Purist 2-in-1 Multifunction 2.5 GPM Shower Combo Kit (Vibrant Brushed Moderne Brass), K-23219-2MB

Brand:
Kohler
SKU:
K-23219-2MB
Rating:
(0)
Q&A:
(0)
Purist 2-in-1 Multifunction 2.5 GPM Shower Combo Kit (Vibrant Brushed Moderne Brass), K-23219-2MB
Magnifying glass
Hover image to zoom
$498.37 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Wall Mount
Product Highlight: Shape
Round
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Purist 2-in-1 multifunction 2.5 gpm shower combo kit
  • Turn your shower into the ultimate spa-like experience w/ the innovative Purist 2-in-1 multifunction shower combo kit. A rotating rail creates virtually endless options for shower head positions - rotate the rail horizontally and adjust the shower head and handheld shower head for a relaxing shoulder massage. Rotate the rail vertically for a more traditional hair and body showering experience. Both shower head and handheld shower head are comprised of three spray sensations to suit your every mood. The Purist 2-in-1 shower combo also features a water-saving pause feature to temporarily pause water flow.
  • Multifunction showerhead and handshower each have advanced spray engines to provide three experiences: full coverage, pulsating massage, and silk spray
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Pulsating massage spray targets sore muscles to ease away aches and pains
  • Silk spray releases a dense, luxurious spray ideal for rinsing
  • Pause feature temporarily pauses water flow to conserve water while you lather, shave, or shampoo
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Box includes: Showerhead, handshower, 60" (1524 mm) metal hose

Specs

–
Material:

Brass

Series:

Purist

Installation Type:

Wall Mount

Shape:

Round

Application:

Residential

Product Type:

Shower

Finish:

Brushed Moderne Brass

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy