Shop Resideo Sale
Main product image of Square 18" Towel Bar (Brushed Nickel), K-23284-BN
Magnifying glass
Hover image to zoom

Square 18" Towel Bar (Brushed Nickel), K-23284-BN

Brand:
Kohler
SKU:
K-23284-BN
Rating:
(0)
Q&A:
(0)
Square 18" Towel Bar (Brushed Nickel), K-23284-BN
Magnifying glass
Hover image to zoom
$114.46 each
In Stock
In Stock
Get 11 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
2" Height
Product Highlight: Length (Inches)
18" Length
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Width (Inches)
2-3/4" Width

Description

–
Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.

Features:
  • 18" (457 mm) bar
  • Coordinates with other products in the Square collection

Specs

–
Height (Inches):

2"

Application:

Bathroom

Length (Inches):

18"

ADA:

No

Product Type:

Towel Bar

Series:

Square

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Width (Inches):

2-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy