Apply to be a TradeMaster!
Main product image of Square 24" Towel Bar (Brushed Nickel), K-23285-BN
Magnifying glass
Hover image to zoom

Square 24" Towel Bar (Brushed Nickel), K-23285-BN

Brand:
Kohler
SKU:
K-23285-BN
Rating:
(0)
Q&A:
(0)
Square 24" Towel Bar (Brushed Nickel), K-23285-BN
Magnifying glass
Hover image to zoom
$132.68 each
In Stock
In Stock
Get 9 Tue, Jul 28
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
24" Length
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Width (Inches)
3-1/16" Width
Product Highlight: Height (Inches)
2" Height

Description

Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.

Features:
  • 24" (610 mm) bar
  • Coordinates with other products in the Square collection

Specs

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Length (Inches):

24"

Product Type:

Towel Bar

Application:

Bathroom

Warranty:

Limited Lifetime

Series:

Square

ADA:

No

Width (Inches):

3-1/16"

Height (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy