Apply to be a TradeMaster!
Main product image of Square 24" Towel Bar (Polished Chrome), K-23285-CP
Magnifying glass
Hover image to zoom

Square 24" Towel Bar (Polished Chrome), K-23285-CP

Brand:
Kohler
SKU:
K-23285-CP
Rating:
(0)
Q&A:
(0)
Square 24" Towel Bar (Polished Chrome), K-23285-CP
Magnifying glass
Hover image to zoom
$95.08 each
In Stock
In Stock
Get 7 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Height (Inches)
2" Height
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Width (Inches)
3-1/16" Width
Product Highlight: Length (Inches)
24" Length
Product Highlight: Installation Type
Wall Mount

Description

–
Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.

Features:
  • 24" (610 mm) bar
  • Coordinates with other products in the Square collection

Specs

–
Finish:

Polished Chrome

Application:

Bathroom

Height (Inches):

2"

Warranty:

Limited Lifetime

Width (Inches):

3-1/16"

Series:

Square

Product Type:

Towel Bar

ADA:

No

Length (Inches):

24"

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy