Apply to be a TradeMaster!
Main product image of Square Robe Hook (Brushed Nickel), K-23290-BN
Magnifying glass
Hover image to zoom

Square Robe Hook (Brushed Nickel), K-23290-BN

Brand:
Kohler
SKU:
K-23290-BN
Rating:
(0)
Q&A:
(0)
Square Robe Hook (Brushed Nickel), K-23290-BN
Magnifying glass
Hover image to zoom
$52.48 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
2" Height
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Depth (Inches)
3-3/8" Depth
Product Highlight: Width (Inches)
2" Width
Product Highlight: Finish
Brushed Nickel

Description

–
Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.

Features:
  • Provides convenient hanging storage of robes, towels, and other bath items
  • Coordinates with other products in the Square collection
  • Includes installation hardware

Specs

–
Height (Inches):

2"

Warranty:

Limited Lifetime

Depth (Inches):

3-3/8"

Width (Inches):

2"

ADA:

No

Series:

Square

Product Type:

Robe Hook

Application:

Bathroom

Finish:

Brushed Nickel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy