Shop Resideo Sale
Main product image of Square Towel Arm (Moderne Brass), K-23291-2MB
Magnifying glass
Hover image to zoom

Square Towel Arm (Moderne Brass), K-23291-2MB

Brand:
Kohler
SKU:
K-23291-2MB
Rating:
(0)
Q&A:
(0)
Square Towel Arm (Moderne Brass), K-23291-2MB
Magnifying glass
Hover image to zoom
$79.94 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
3-1/16" Depth
Product Highlight: Length (Inches)
10" Length
Product Highlight: Finish
Brushed Brass
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.

Features:
  • Open-ended design for easy access
  • Coordinates with other products in the Square collection
  • Includes installation hardware

Specs

–
Product Type:

Towel Arm

Application:

Bathroom

ADA:

No

Depth (Inches):

3-1/16"

Length (Inches):

10"

Series:

Square

Finish:

Brushed Brass

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy