Shop Resideo Sale
Main product image of Square 18" Grab Bar (Polished Chrome), K-23294-CP
Magnifying glass
Hover image to zoom

Square 18" Grab Bar (Polished Chrome), K-23294-CP

Brand:
Kohler
SKU:
K-23294-CP
Rating:
(0)
Q&A:
(0)
Square 18" Grab Bar (Polished Chrome), K-23294-CP
Magnifying glass
Hover image to zoom
$117.15 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Length (Inches)
18" Length
Product Highlight: Depth (Inches)
2-5/16" Depth

Description

–
Sometimes the simplest things can capture all the attention. The Square accessory collection's clean, simple style offers many decorating possibilities.

Features:
  • 18" (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with other products in the Square collection

Specs

–
Warranty:

Limited Lifetime

ADA:

Yes

Product Type:

Grab Bar

Finish:

Polished Chrome

Installation Type:

Wall Mount

Application:

Bathroom

Length (Inches):

18"

Depth (Inches):

2-5/16"

Series:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy