Apply to be a TradeMaster!
Main product image of 19-3/4" Rectangular Undermount Bathroom Sink (Biscuit), K-2330-96
Magnifying glass
Hover image to zoom

19-3/4" Rectangular Undermount Bathroom Sink (Biscuit), K-2330-96

Brand:
Kohler
SKU:
K-2330-96
Rating:
(0)
Q&A:
(0)
19-3/4" Rectangular Undermount Bathroom Sink (Biscuit), K-2330-96
Magnifying glass
Hover image to zoom
$1,011.87 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 27.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Biscuit

Description

–
Kathryn 19-3/4" rectangular undermount bathroom sink

Inspired by a 1929 KOHLER exhibition at the Metropolitan Museum of Art, the Kathryn collection captures the unforgettable style of a bygone era. With its modern interpretation of retro styling, this rectangular undermount sink makes a striking addition to the bathroom.
  • Rectangular basin
  • Overflow drain
  • No faucet holes; requires wall- or counter-mount faucet
  • Coordinates with other products in the Kathryn collection

Specs

–
Country of Origin:

United States

ADA:

Yes

Installation Type:

Undermount

Application:

Residential

Shape:

Rectangle

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy