Apply to be a TradeMaster!
Main product image of Memoirs Stately 22-3/4" Rectangular Drop-in Bathroom Sink (White), K-2337-4-0
Magnifying glass
Hover image to zoom

Memoirs Stately 22-3/4" Rectangular Drop-in Bathroom Sink (White), K-2337-4-0

Brand:
Kohler
SKU:
K-2337-4-0
Rating:
(0)
Q&A:
(0)
Memoirs Stately 22-3/4" Rectangular Drop-in Bathroom Sink (White), K-2337-4-0
Magnifying glass
Hover image to zoom
$600.03 each
In Stock
In Stock
Get 2 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 33.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Width (Inches)
18" Width
Product Highlight: Installation Type
Drop-In

Description

–
Memoirs Stately 22-3/4" rectangular drop-in bathroom sink
  • The Memoirs collection w/ Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this bathroom sink elegantly rest above the counter, evoking the splendor of fine antiques.
  • 4" (102 mm) centerset faucet holes
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates w/ other products in the Memoirs collection

Specs

–
Application:

Residential

Finish:

White

Width (Inches):

18"

ADA:

Yes

Shape:

Rectangle

Approvals:

CSA

Material:

Vitreous China

Installation Type:

Drop-In

Series:

Memoirs Stately

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy