Apply to be a TradeMaster!
Main product image of 22-3/4" Rectangular Drop-In Bathroom Sink (Biscuit), K-2337-8-96
Magnifying glass
Hover image to zoom

22-3/4" Rectangular Drop-In Bathroom Sink (Biscuit), K-2337-8-96

Brand:
Kohler
SKU:
K-2337-8-96
Rating:
(0)
Q&A:
(0)
22-3/4" Rectangular Drop-In Bathroom Sink (Biscuit), K-2337-8-96
Magnifying glass
Hover image to zoom
$690.09 each
In Stock
In Stock
Get 9 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 33.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
Biscuit
Product Highlight: Installation Type
Drop-In

Description

Memoirs Stately 22-3/4" rectangular drop-in bathroom sink

The Memoirs collection with Stately design draws its inspiration from traditional furniture and architectural elements. The crisp, clean lines of this bathroom sink elegantly rest above the counter, evoking the splendor of fine antiques.
  • 8" (203 mm) widespread faucet holes
  • Elegant rectangular basin
  • Overflow drain
  • Coordinates with other products in the Memoirs collection

Specs

Country of Origin:

United States

Application:

Residential

ADA:

Yes

Shape:

Rectangle

Finish:

Biscuit

Installation Type:

Drop-In

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy