Apply to be a TradeMaster!
Main product image of Deck-Mount Bath Faucet w/ Handshower (Vibrant Brushed Moderne Brass), K-23488-4-2MB
Magnifying glass
Hover image to zoom

Deck-Mount Bath Faucet w/ Handshower (Vibrant Brushed Moderne Brass), K-23488-4-2MB

Brand:
Kohler
SKU:
K-23488-4-2MB
Rating:
(0)
Q&A:
(0)
Deck-Mount Bath Faucet w/ Handshower (Vibrant Brushed Moderne Brass), K-23488-4-2MB
Magnifying glass
Hover image to zoom
$1,204.53 each
In Stock
In Stock
Get 6 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Finish
Vibrant Brushed Moderne Brass

Description

–
Parallel Deck-mount bath faucet with handshower

The Parallel collection is the epitome of understated chic - by combining circular shapes within the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • A single handle controls both on/off activation and temperature setting
  • 8-3/16" (208 mm) spout reach
  • 8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 45 psi (3.1 bar)
  • Coordinates with other products in the Parallel collection

Specs

–
Country of Origin:

United States

Application:

Residential

Hospitality

ADA:

No

Installation Type:

Deck Mounted

Finish:

Vibrant Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy