Apply to be a TradeMaster!
Main product image of Parallel Wall Mount Bath Spout (Matte Black), K-23510-BL
Magnifying glass
Hover image to zoom

Parallel Wall Mount Bath Spout (Matte Black), K-23510-BL

Brand:
Kohler
SKU:
K-23510-BL
Rating:
(0)
Q&A:
(0)
Parallel Wall Mount Bath Spout (Matte Black), K-23510-BL
Magnifying glass
Hover image to zoom
$263.96 each
In Stock
In Stock
Get 1 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Finish
Matte Black

Description

–
Parallel Wall Mount bath spout
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Diverter spout w/ slip-fit connection
  • 6-1/4" (159 mm) spout reach
  • 1-1/8" (29 mm) max hole diameter
  • Coordinates w/ other products in the Parallel collection

Specs

–
Application:

Hospitality

Residential

Installation Type:

Wall Mount

ADA:

Yes

Material:

Zinc

Width (Inches):

2-3/8"

Finish:

Matte Black

Series:

Parallel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy