Shop Resideo Sale
Main product image of Parallel 9-1/2" Towel Arm (Matte Black), K-23526-BL
Magnifying glass
Hover image to zoom

Parallel 9-1/2" Towel Arm (Matte Black), K-23526-BL

Brand:
Kohler
SKU:
K-23526-BL
Rating:
(0)
Q&A:
(0)
Parallel 9-1/2" Towel Arm (Matte Black), K-23526-BL
Magnifying glass
Hover image to zoom
$147.75 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
9-1/2" Width
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black

Description

–
Parallel Towel arm
  • The Parallel collection is the epitome of understated chic - by combining circular shapes w/ in the square design, the balanced versatility of this collection allows it to blend in or stand out depending on your surrounding décor.
  • Coordinates w/ other products in the Parallel collection
  • Includes installation hardware

Specs

–
Width (Inches):

9-1/2"

Application:

Residential

Hospitality

Series:

Parallel

Material:

Zinc

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy