Apply to be a TradeMaster!
Main product image of 24" Rectangular Pedestal Bathroom Sink (Biscuit), K-2358-1-96
Magnifying glass
Hover image to zoom

24" Rectangular Pedestal Bathroom Sink (Biscuit), K-2358-1-96

Brand:
Kohler
SKU:
K-2358-1-96
Rating:
(0)
Q&A:
(0)
24" Rectangular Pedestal Bathroom Sink (Biscuit), K-2358-1-96
Magnifying glass
Hover image to zoom
$585.83 each
In Stock
In Stock
Get 4 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 48.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Pedestal
Product Highlight: Finish
Biscuit

Description

Archer 24" rectangular pedestal bathroom sink

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles. Pair this basin with the Archer pedestal for a brilliant overall effect.
  • Single faucet hole
  • Classic rectangular basin
  • Overflow drain
  • Combines with the K-2357 pedestal to create the K-2359-1 Archer pedestal sink
  • Coordinates with other products in the Archer collection

Specs

Installation Type:

Pedestal

ADA:

No

Finish:

Biscuit

Country of Origin:

Mexico

Shape:

Rectangle

Application:

Residential