Apply to be a TradeMaster!
Main product image of 24" Rectangular Pedestal Bathroom Sink (White), K-2358-8-0
Magnifying glass
Hover image to zoom

24" Rectangular Pedestal Bathroom Sink (White), K-2358-8-0

Brand:
Kohler
SKU:
K-2358-8-0
Rating:
(0)
Q&A:
(0)
24" Rectangular Pedestal Bathroom Sink (White), K-2358-8-0
Magnifying glass
Hover image to zoom
$519.88 each
In Stock
In Stock
Get 138 Thu, Jul 30 - Mon, Aug 3

Lift Gate

This product weighs 48.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Installation Type
Pedestal

Description

Archer 24" rectangular pedestal bathroom sink

Archer offers a timeless appeal, blending subtle elements of Craftsman woodworking techniques and the intricate facets of jewelry. Distinguished by its beveled edges and clean geometry, the Archer sink creates a universal look that suits an array of bathroom styles. Pair this basin with the Archer pedestal for a brilliant overall effect.
  • 8" (203 mm) widespread faucet holes
  • Classic rectangular basin
  • Overflow drain
  • Combines with the K-2357 pedestal to create the K-2359-8 Archer pedestal sink
  • Coordinates with other products in the Archer collection

Specs

Application:

Residential

Shape:

Rectangle

Country of Origin:

Mexico

ADA:

No

Finish:

White

Installation Type:

Pedestal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy